DESCRIPTION

  • Fits into a wide range of C-fold dispensers
  • Meets Green Seal™ standard
  • Offers dependable absorbency, thickness and strength
  • Processed Chlorine Free®certified

Georgia-Pacific Envision® Folded Towel (Case of 10)

G25190

Length:

13-1/5 in

SPECIFICATIONS

Collection
Envision®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
Yes
Length
13-1/5 in
Material
Paper
Package Quantity
Case of 10
Type
C-Fold
Width
10-1/10 in

Starting at
$41.99
per CASE
  • QUANTITY