DESCRIPTION

  • Covered, key-lock mechanism
  • Holds up to 300 C-fold, 600 multi-fold or 500 senior multi-fold towels

Georgia-Pacific Folded Towel Dispenser

G56620

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-3/10 in
Height
15-1/2 in
IAPMO Listed
No
Material
Steel
Width
11-3/4 in

Starting at
$39.0
EACH
  • QUANTITY