2 Roll Tissue Dispenser in Brushed Stainless
Compact® 2 Roll Tissue Dispenser in Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Compact®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Depth:
- 6-3/4 in
- Height:
- 7-3/25 in
- Width:
- 10-3/25 in