Tissue Dispenser in Translucent Smoke
Compact® Tissue Dispenser in Translucent Smoke
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
- 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
- 3x the 2-ply Capacity: Delivers 3 sheets of 2-ply or 6 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
- Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
- Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
- Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
- Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
- Automatic Drop Down: Automatic drop down feature provides users with continuous service.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Compact®
- Color Finish Category:
- Greys
- Color Finish Name:
- Translucent Smoke
- Depth:
- 6-1/2 in
- Height:
- 8-289/500 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14-22/25 in
- Mount Type:
- Wall
- Projection:
- 6-1/2 in
- Weight:
- 2.900 lb
- Width:
- 7-399/1000 in