Coreless Tissue Dispenser in Translucent
Coreless Tissue Dispenser in Translucent
Frequently Purchased Together
Product Details
- Saves you money by cutting maintenance time in half
- Smooth turning mechanism prevents sheets from breaking off in dispenser
- Holds four 1 sheet 2-Ply or four 2 sheets 1-ply coreless rolls, 35% more tissue than standard JBT reducing chance of run-out
- Keeps back-up rolls covered and sanitary & refills automatically fall into position
- When roll in use is complete, carousel turns automatically putting a new roll in place. No need to touch the dispenser
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Translucent
- Height:
- 15-7/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14-7/8 in
- Weight:
- 4.420 lb
- Width:
- 6-1/2 in