Hardwound Roll Towel in White, 700 ft. Per Roll, 6 Rolls Per Case

You last purchased this on
 
Georgia-Pacific

Cormatic® Hardwound Roll Towel in White, 700 ft. Per Roll, 6 Rolls Per Case

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Cormatic® Hardwound Roll Towel in White, 700 ft. Per Roll, 6 Rolls Per Case

  • Fast #
  • Part #G2930P
  • Item #5053005
  • Manufacturer Part #2930P
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Delivers the softness, quick absorbency, durability and thickness patrons appreciate
  • Embossed to offer reliable performance
  • High-capacity roll helps deliver continuous service and reduced maintenance
  • Requires Certification

Specifications

Collection:
Cormatic®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
9 in
Length:
22-7/8 in
Material:
Paper
Package Quantity:
Case of 6
Product Type:
Centerfeed Towel
Weight:
26.090 lb
Width:
15-1/4 in