Dispenser Power Kit for 444A58, 444A59, 444A60, 59798 and 59766 Dispensers
Dispenser Power Kit for 444A58, 444A59, 444A60, 59798 and 59766 Dispensers
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 24V AC/DC wall mount adapter in the kit is UL listed, double insulated, and equipped with a standard NEMA plug intended for mounting into a standard 120V NEMA duplex outlet.
- The power supply output cord is intended to route through the mounting wall of the dispenser.
- 110VAC to 24VAC converter, designed to work with GP towel dispensers
- This is a low voltage, energy limited circuit, similar to those used for thermostats.
Specifications
- Brand Model Compatibility:
- 444A58, 444A59, 444A60, 59798 and 59766 Dispensers
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Dispenser Power Kit
- UL Listed:
- No
- Volts:
- 24/110V