Dixie Ultra® SmartStock® Mini Knife Dispenser in Translucent Black

Part #GSSKD0  |  Item #8025744  |  Manufacturer Part #SSKD80

Call for Pricing EACH

Color/Finish: Translucent Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SmartStock® cutlery dispensers deliver utensils one at a time-reducing usage on average by 29% compared to open bins
  • Dispenser holds up to 80 Medium Weight Polystyrene SmartStock utensils
  • Promotes good hygiene - enclosed design protects cutlery from contaminants
  • Reduced consumption with one-at-a-time dispensing reduces cutlery usage on average by 29% and up to 49% vs. open bins. *Source: Independent research commissioned by Georgia-Pacific.
  • Speeds up restocking - just load the refill, insert, rip, pull and your done in seconds
  • Frees up valuable counter space - sized just right to keep things looking neat and organized
  • Gives you greater efficiency - a clean and simple alternative to open cutlery bins

Specifications

Collection: Dixie Ultra® SmartStock®

Color Finish: Translucent Black

Height: 13-1/2 in

Length: 3/50 in

Material: Plastic

Product Type: Knife Dispenser

Size: 3/50 in x 7-3/8 in x 13-1/2 in

Width: 7-3/8 in