Tabletop Interfold Napkin Dispenser in Black

You last purchased this on
 
Georgia-Pacific

Dixie Ultra® Tabletop Interfold Napkin Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Dixie Ultra® Tabletop Interfold Napkin Dispenser in Black

  • Fast #
  • Part #G54527A
  • Item #8032664
  • Manufacturer Part #54527A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Customizable ad windows allow you to add your company's logo and marketing message to promote your unique brand.
  • 2-Ply embossed napkin delivers softness, strength, absorbency, and a premium feel.
  • Sleeker, updated family design enhances the look of your décor.
  • Capacity: Holds up to 275 Dixie Ultra® 2-Ply Interfold Napkins. Refill with one full pack of napkins before dispenser is empty.
  • Sustainable: 2-Ply embossed napkin refill is made from 100% recycled fiber, meeting the Green Seal™ Standard.
  • Rubber Feet: Improved rubber feet design provides greater slip resistance.
  • Easy to maintain with new latch system that helps increase efficiency and decrease pilferage. Refill window helps operators see when it's time to reload.
  • Waste reduction wit one-at-a-time dispensing helps reduce napkin waste by 29%.
  • Requires Certification

Specifications

Collection:
Dixie Ultra®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-1/10 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Height:
7-1/5 in
Type:
G54527
Weight:
2.5 lb
Width:
7-3/5 in