1200ml Fragrance Free Antimicrobial Foam Soap Dispenser Refill (Case of 2)

Georgia-Pacific

enMotion® 1200ml Fragrance Free Antimicrobial Foam Soap Dispenser Refill (Case of 2)

Brand image
Georgia-Pacific

enMotion® 1200ml Fragrance Free Antimicrobial Foam Soap Dispenser Refill (Case of 2)

  • Part #G42820
  • Item #7957649
  • Manufacturer Part #42820
5 out of 5 Customer Rating

$1.00
per CA

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills common germs that may cause disease
  • Hygienic: Motion activation for hands-free operation and sealed refills help improve hygiene and reduce germ spread
  • By moving from a manual to an automated dispensing system, the average number of dispenses per hand wash can be reduced by approximately 2% (Assumes .4 mL dispensed from each system type). GP Proprietary Research, Nov 211
  • E2 rated for use in Food Processing
  • Safe for skin under normal use
  • Contains Triclosan
  • Affordable: This high-quality, budget-friendly choice has an adjustable portion control feature to optimize soap usage
  • Inventory Efficiency: The same dispenser can be used for soap or sanitizer. **Refills for manual and automated dispensers are not interchangeable

Specifications

Application:
General Hand Washing
Collection:
enMotion®
Color Finish Category:
Clear
Color Finish Name:
Clear
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
4-1/2 in
Length:
10-243/250 in
Package Quantity:
Case of 2
Product Type:
Foam Soap
Size:
1200 mL
Weight:
6.600 lb
Width:
9-1/25 in