DESCRIPTION

  • Premium Image: Sleek, modern styling and quality for a premium image.
  • Whisper Quiet™: Virtually soundless dispensing for a premium experience.
  • One-at-a-time, touchless dispensing helps minimize usage and helps reduce the risk of cross-contamination
  • Provides fast and pleasant hand drying experience
  • USDA Certified Bio based product
  • Guaranteed Reliability: Engineered to be jam-free and comes with a 1 year warranty
  • Easily Customizable Settings: Multiple settings including, sensor range, delay, sheet length and dispense mode meet your needs precisely.
  • Can help earn LEED® credits.
  • Ten Year Warranty: We’re so confident in our enMotion® Automated Towel Dispensers, we guarantee them for a full 1 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
  • Inventory Efficiency: Uses the same roll towel refills as enMotion® 1” Automated Touchless Roll Paper Towel Dispenser. Use with 8946, 8947, 8948, 89485, and 8949

Georgia-Pacific enMotion® 14 in. Automated Touchless Roll Paper Towel Dispenser in Grey

G59487A

Manufacturer Part #: 59487A

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
enMotion®
Depth
9-1/4 in
Height
14-1/4 in
IAPMO Listed
No
Power Source
Battery
Weight
9.070
Width
9-1/4 in

Print

Frequently Purchased Together

+
+

This Item: Georgia-Pacific enMotion® 14 in. Automated Touchless Roll Paper Towel Dispenser in Grey