enMotion® 5.64 gal Stainless Steel Flex Trash Receptacle in Silver

Part #G59753  |  Item #8032658  |  Manufacturer Part #59753

$826.50 EACH

Color/Finish: Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • California Building Code Compliant
  • Coordinates with enMotion® Flex Recessed to enhance facility image and patron or tenant satisfaction
  • Designed for facilities with a 10-3/4" wall cavity
  • Construction mounting hole minimum suggested size is 10-3/4" W x 50-1/2" H x 4" D
  • Sleek stainless steel design
  • Receptacle capacity of 5.64 gallons

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 5.64 gal

Collection: enMotion®

Color Finish: Silver

Depth: 12 in

FM Approved: No

Height: 56 in

Installation Type: Wall Mount

Length: 17-1/5 in

Material: Stainless Steel

Product Type: Trash Receptacle

UL Listed: No

Width: 7-71/100 in