Automatic Roll Towel Dispenser in Translucent Smoke

You last purchased this on
 
Georgia-Pacific

enMotion® Automatic Roll Towel Dispenser in Translucent Smoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

enMotion® Automatic Roll Towel Dispenser in Translucent Smoke

  • Fast #
  • Part #G59462
  • Item #5053012
  • Manufacturer Part #59462
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Translucent Smoke Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reduce waste by 30% vs standard rolls
  • Adjustable settings for sheet length, time delay, sensor range and dispensing mode controls usage
  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.
  • Multiple power options: battery powered or AC power adapter
  • One-at-a-time dispensing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
enMotion®
Color Finish Name:
Translucent Smoke
Depth:
9-3/4 in
Height:
16-3/4 in
Material:
Plastic
Width:
14-4/5 in