enMotion®
Frequently Purchased Together
Product Details
Product Details
- Long Lasting: Long lasting 700' roll reduces maintenance costs & the risk of run-out
- Hygienic: Automated touch free dispensing helps reduce cross-contamination for a more hygienic washroom
- Enhanced Image: High quality towel makes a positive statement about a facility & enhances user satisfaction
- LEED®: Can help earn LEED® credits. The LEED® Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- USDA Certified Bio based product: Bio based products are derived from plants and other renewable agricultural, marine, and forestry materials and provide an alternative to conventional petroleum derived products. Biopreferred.gov
- Inventory Efficiency: Use with enMotion® 8” Recessed Automated Touchless Roll Paper Towel Dispenser, 59466 and 59466A, and enMotion® Impulse® 8" 1-Roll Automated Touchless Roll Paper Towel Dispenser, 59498, 59437, 59497, 59498A, 59437A, and 59497A.
Documents
Specifications
- Collection:
- enMotion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Length:
- 4200 ft
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 8-1/5 in