enMotion® Wall Mount Automated Touchless Dispenser in White

Part #APRGEO52058  |  Item #7484856  |  Manufacturer Part #520-58

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The enMotion® dispensers are owned by Georgia-Pacific Consumer Products LP (GP) and are not available for sale, but are leased to end user customers through Ferguson, an authorized distributor of these products. The end user cost is therefore a one-time dispenser lease acquisition fee. The lease requires that only Georgia-Pacific enMotion® product be used in these dispensers. Properly executing and registering the dispenser lease with Georgia-Pacific is necessary to complete an order for these dispensers and activate the warranty.

Documents

Specifications

ADA Compliant: No

Collection: enMotion®

Color Finish: White

Color Finish Category: Whites

Depth: 11-18/25 in

EcoLogo Certified: No

Height: 4 in

Installation Type: Wall Mount

Power Source: Battery

Width: 6-27/50 in