Georgia-Pacific

enMotion® Wall Mount Automated Towel Dispenser in Splash Blue

Part #G59487  |  Manufacturer Part #59487

Color/Finish: Splash Blue

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduce waste by 30% vs standard rolls
  • One-at-a-time towel dispensing
  • Adjustable settings for sheet length, time delay, and dispense mode
  • Operates on 3 D-cell alkaline batteries (included)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: enMotion®

Color Finish: Splash Blue

Depth: 9-7/10 in

Height: 13-3/10 in

IAPMO Listed: No

Type: G59487

Width: 14 in