Envision® 4 in. (Case of 48) 1-ply Toilet Tissue in White

Part #G1444801  |  Item #7489820  |  Manufacturer Part #14448/01

$95.55 per CASE

Length:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 36

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides look of quality your employees guests or tenants will appreciate
  • Safe for all standard sewer and septic systems
  • Reliable performing jumbo bath tissue is an affordable choice for high-traffic areas
  • Higher capacity than standard rolls reduces the risk of run-out for greater patron satisfaction
  • Contains at least 20% post-consumer recycled fiber. meets or exceeds EPA comprehensive procurement guidelines

Specifications

Collection: Envision®

Color Finish: White

Color Finish Category: Whites

Diameter: 5-23/64 in

Green Seal Certified: Yes

Height: 16-5/8 in

Inside Diameter: 1-5/8 in

Length: 4 in

Material: Paper

Origin: Domestic

Package Quantity: Case of 48

Weight: 29.77

Width: 3-9/10 in