DESCRIPTION

  • Thru-embossed® single-ply roll towels designed to reduce maintenance time

Georgia-Pacific Cormatic® Hardwound Roll Towel in White (Case of 6)

G2930P

Length:

SPECIFICATIONS

Collection
Cormatic®
Color Finish
White
Length
700 ft
Material
Paper
Width
8-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$77.62
per CASE
  • QUANTITY