DESCRIPTION

  • Heavy weight
  • Hydro entangled fiber (HEF) resists tears and stands up to tough industrial cleaning tasks
  • Low lint
  • Strong, durable, and reusable

Georgia-Pacific Brawny Industrial® Heavy Weight Disposable Shop Towel 176-Count

G29322

Color Finish

 

SPECIFICATIONS

Collection
Brawny Industrial®
Color Finish
White
Length
12-1/2 in
Width
9-1/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.27
EACH
  • QUANTITY