DESCRIPTION

  • For use with enMotion® wall-mount automated towel dispenser or enMotion® Impulse® 10 towel dispenser
  • Long lasting 800' roll reduces maintenance costs and the risk of run-out
  • Meets EPA comprehensive procurement guidelines
  • Roll size: 10" x 800'

Georgia-Pacific enMotion® High Capacity EPA Compliant Roll Towel in White (Case of 6)

G89490

Length:

800 ft

SPECIFICATIONS

Collection
enMotion®
Color Finish
White
Length
800 ft
Material
Paper
Package Quantity
Case of 6
Width
10 in

Starting at
$89.99
per CASE
  • QUANTITY