DESCRIPTION

  • For use with enMotion® touchless towel dispensers
  • Meets EPA comprehensive procurement guidelines
  • Processed Chlorine Free® certified
  • Roll size: 10" x 800'

Georgia-Pacific enMotion® High Capacity Roll Towel in Brown (Case of 6)

GEO89480

Length:

800 ft

SPECIFICATIONS

Collection
enMotion®
Color Finish
Brown
Length
800 ft
Material
Paper
Package Quantity
Case of 6
Width
10 in

Starting at
$82.99
per CASE
  • QUANTITY