DESCRIPTION

  • Larger diameter 2" core fits most high capacity universal towel dispensers

Georgia-Pacific Acclaim® High Capacity Roll Towel in White (Case of 6)

G26602

Length:

800 in

SPECIFICATIONS

Collection
Acclaim®
Color Finish
White
Length
800 in
Material
Paper
Width
7-7/8 in

Starting at
$53.99
per CASE
  • QUANTITY