DESCRIPTION

  • Cleans glass and for general maintenance work
  • Dispenser box
  • Offer strength and fast absorption
  • Stands up to light solvents
  • Two-ply

Georgia-Pacific Brawny Industrial® Light Duty Paper Wiper 148-Count

G29221

Length:

SPECIFICATIONS

Collection
Brawny Industrial®
Color Finish
White
Length
12-1/2 in
Material
Paper
Type
Wipes
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY