MorNap Jr® 13 x 12 in. Paper Napkin in White

Part #G37803  |  Item #7464687  |  Manufacturer Part #37803

$144.45 per CASE

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low cost-per-use napkin is the ideal high-traffic solution when cost-control is key
  • Designed to offer strength and absorbency without sacrificing performance
  • Smaller napkin helps reduce product costs without replacing dispensers
  • Minimum 25% post consumer waste
  • Open napkin measures 13" x 12"
  • Folded napkin measures 6-1/2" x 5"

Specifications

Collection: MorNap Jr®

Color Finish: White

Color Finish Category: Whites

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Material: Paper

Product Type: Napkin

Width: 13 in