Multi-Fold Towel Dispenser in White
Multi-Fold Towel Dispenser in White
Frequently Purchased Together
Product Details
- Offers an economical approach to multifold towel dispensing
- Covered, key-lock mechanism provides protection against waste and pilferage
- Durable steel construction holds up to 175 2 Ply or 275 standard multifold towels
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/4 in
- Height:
- 21-3/4 in
- Length:
- 17-7/8 in
- Material:
- Steel
- Product Type:
- Multi-Fold Dispenser
- Weight:
- 31.000 lb
- Width:
- 12 in