DESCRIPTION

  • Covered, key-lock mechanism
  • Economy multifold dispenser
  • Holds up to 175, 2-ply or 275 standard multifold towels

Georgia-Pacific Multi-Fold Towel Dispenser

G54701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Depth
4-1/4 in
Height
8-1/2 in
Material
Steel
Width
11-3/5 in

Starting at
$25.34
EACH
  • QUANTITY