DESCRIPTION

  • Holds up to 175 senior or 275 standard multi-fold towels
  • Key lock mechanism

Georgia-Pacific Multi-Fold Towel Dispenser

GEO54720

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-1/4 in
Height
8-1/2 in
IAPMO Listed
No
Material
Steel
Width
11-3/5 in

Starting at
$35.0
EACH
  • QUANTITY