DESCRIPTION

  • Meets Green Seal™ standard
  • Offers dependable absorbency, thickness and strength
  • Processed Chlorine Free® certified
  • [Delete]

Georgia-Pacific Envision® Folded Towel (Case of 16)

G24590

Length:

9-2/5 in

SPECIFICATIONS

Collection
Envision®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
No
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
Yes
Length
9-2/5 in
Material
Paper
Package Quantity
Case of 16
Type
Multi-fold
Width
9-1/5 in

Starting at
$39.99
per CASE
  • QUANTITY