6 in. Disposable Spoon in Black
Netchoice® 6 in. Disposable Spoon in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for both hot and cold food applications
- Optimal substitute for permanent ware, perfect for your finest feast
- Heavyweight cutlery - your premium choice in cutlery, the next best thing to silverware
Specifications
- Collection:
- Netchoice®
- Color Finish Name:
- White
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Spoon
- Type:
- Spoon