17 in. Pacific Blue Basic™ (Pack of 250, Case of 20)
Pacific Blue Basic™ 17 in. Pacific Blue Basic™ (Pack of 250, Case of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Highly dispersible seat covers to reduce clogs caused by the use of costly alternatives, such as toilet paper or paper towels
- Clean white seat covers offer protection and can help minimize cross contamination
- The hygienic "No Touch" feature minimizes cross-contamination
- We deliver well-designed durable and easy-to-maintain professional solutions
- GP PRO is a division of Georgia-Pacific consumer products
- REDUCES unnecessary waste and labor costs, resulting from patrons creating makeshift seat covers from tissue paper
Documents
Specifications
- Collection:
- Pacific Blue Basic™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 17 in
- Material:
- Paper
- Origin:
- Global
- Package Quantity:
- Pack of 250, Case of 20
- Product Type:
- Toilet Seat Cover
- Size:
- Half-fold
- Width:
- 14-1/2 in