1200ml Foam Antimicrobial Soap
Pacific Blue Ultra™ 1200ml Foam Antimicrobial Soap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Skin-Safe: Infused with moisturizing conditioners, making it safe to use every day.
- Bottles are 100% recyclable and contain 25% post-consumer content.
- Gentle: pH-balanced to be gentle on the skin.
- Green Certified: USDA BioPreferred
- 99% of product is emptied before replacement is needed with the bottles.
- Helps eliminate bacteria and other infectious germs and helps prevent cross-contamination
Specifications
- Application:
- General Hand Washing
- Brand Model Compatibility:
- Blue Ultra® Sanitizer Dispenser
- Collection:
- Pacific Blue Ultra™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Depth:
- 9-3/4 in
- Height:
- 10-1/4 in
- Material:
- Foam
- Product Type:
- Antimicrobial Soap, Citrus
- Size:
- 1200 mL
- Weight:
- 13 lb
- Width:
- 6-3/4 in