Pacific Blue Ultra™ High Capacity Paper Towel Roll in White (Case of 6)

Part #G26490  |  Item #7245913  |  Manufacturer Part #26490

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to Maintain: high-capacity 115-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency
  • Affordable quality: one-at-a-time dispensing helps prevent waste and helps prevent germ transmission
  • EcoSmart paper hand towels are EPA Compliant for recycled fiber, thus a more environmentally friendly towel option
  • Contains at least 4% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
  • Works with Pacific Blue Ultra™ Automated Dispensers 5959 and Mechanical Dispensers 59589. Also available in natural.
  • Can help earn LEED® credits
  • USDA Certified Bio based product

Specifications

Collection: Pacific Blue Ultra™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 8-1/2 in

Length: 1150 ft

Material: Paper

Package Quantity: Case of 6

Product Type: Centerfeed Towel

Weight: 25.200

Width: 7-4/5 in