Georgia-Pacific
Pacific Garden® 1200ml Dye or Fragrance Free Foam Soap (Case of 4)
Part #G43711 | Item #7209646 | Manufacturer Part #43711
$148.50
per CASE
Size:
1200 mlPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Gently cleans the skin and washes bacteria away
- Safer Choice recognized for safer chemistry *EPA/Safer Choice recognition does not constitute endorsement of this product
- pH balanced
- Exceptionally mild and infused with conditioners
- A rich, luxurious foam for good lathering
- Can help earn LEED credits
- This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. GreenSeal.org
- USDA Certified Bio based product
Documents
Specifications
Application: General Purpose, Lathering, Residential
Collection: Pacific Garden®
Color Finish: Clear
Color Finish Category: Clear
Green Seal Certified: Yes
Material: Foam
Package Quantity: Case of 4
Product Type: Foam Soap
Size: 1200 ml