Plastic Manual Paper Towel Dispenser in Black (Roll of 1)
Pacific Blue Ultra™ Plastic Manual Paper Towel Dispenser in Black (Roll of 1)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to Refill: Easy-access front cover opens 180 degrees
- Easy to Maintain: High-capacity 1150-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency; 11" towel length (on average)
- Durable: Built to handle heavy usage and backed by a 5 year warranty
- Flexible: Choose 2649 White 6 roll case, 26491 White 3 roll case, 26495 Natural 6 roll case, or 26496 Natural 3 roll case towels.
- Affordable Quality: The high quality budget-friendly choice with one-at-a-time towel dispensing to help prevent waste.
- Attractive: New, contemporary designs mirror the work spaces of today and match Pacific Blue Ultra Soap and Sanitizer Dispensers for a coordinated look
- Inventory Efficiency: Roll towels fit both automated and mechanical dispensers, and are available in 3-roll packs (for those with limited storage) and 6-roll packs.
- Hygienic: When in hang mode, hands-free operation helps improve hygiene
Specifications
- Collection:
- Pacific Blue Ultra™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-19/64 in
- Height:
- 16-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Power Source:
- Battery
- Product Type:
- Roll Towel Dispenser
- Type:
- G58446
- Width:
- 12-39/64 in