DESCRIPTION

  • Scrollwork pattern and classic coin edge emboss for premium appearance
  • BPI® Certified as Compostable. Product is compostable in commercial composting facilities. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. www.bpiworld.org
  • Perception of thickness, softness, and overall hand feel
  • Popular 2-Ply 1/8 Fold format
  • UL ECOLOGO® Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175
  • Size - 8” tall folded height (vs. current 7 ½” height)
  • Fits silverware better- more silverware on the napkin and less on the table
  • Inner poly packaging helps protect against moisture and spills
  • Product is compostable in commercial composting facilities, such facilities may not exist in your area

Georgia-Pacific Preference® 16 x 15 in. Dinner Napkin in White (Case of 3000)

GEO31436

Manufacturer Part #: 31436

Package Quantity:

Case of 3000

SPECIFICATIONS

Collection
Preference®
EcoLogo Certified
No
FSC Certified
No
Green Seal Certified
No
Package Quantity
Case of 3000
Product Type
Dinner Napkin
Width
15 in

Print