7-1/2 in. Steel Full Fold Napkin Dispenser in Black and Polished Chrome
Pro™ 7-1/2 in. Steel Full Fold Napkin Dispenser in Black and Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reliable, one-at-a-time dispensing design and low cost per use make this an economical solution for large napkin dispensing in high-traffic areas
- Table model with two-sided dispensing offers easy access and quick refills
- Durable steel construction holds up to 125 MorNap®, or 145 MorNap Jr®, or 200 MorNap® Acclaim®
- Dimensions: 7.500" x 6.000'' x 5.375"
Specifications
- Collection:
- Pro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Chrome
- Depth:
- 6 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-3/8 in
- Material:
- Steel
- Package Quantity:
- Case of 6
- Product Type:
- Dispenser
- Width:
- 7-1/2 in