Pro™ Dixie Ultra® 8-1/25 in. Tower Interfold Wall/Base Mount Napkin Dispenser in Black

Part #G54550A  |  Item #7464627  |  Manufacturer Part #54550A

$76.50 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions are 8-1/25" x 8-11/100" x 28-39/50"
  • Extends napkin service through peak periods and reduces the need to refill
  • Hygienic, touch free delivery system protects napkins and reduces the risk of cross-contamination
  • See-thru, hinged door provides easy to view capacity at a glance and locked to protect napkins from waste
  • Holds 4 packs- 1000 1-ply or 800 2-ply EasyNap napkins

Specifications

Collection: Pro™ Dixie Ultra®

Color Finish: Black

Color Finish Category: Blacks

Depth: 8-11/100 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 28-39/50 in

Product Type: Dispenser

Width: 8-1/25 in