Pro™ Dixie Ultra®
Frequently Purchased Together
Product Details
Product Details
- One-at-a-time dispensing helps reduce usage by 3% when switching from standard full fold napkin format
- 2-Ply embossed napkin gives you softness, strength, and absorbency…a premium feel. Literally
- BPI® Certified as Compostable. Product is compostable in commercial composting facilities. Such facilities may not exist in your area. BPI® is a trademark of the Biodegradable Products Institute. www.bpiworld.org
- Can help earn LEED credits
- Contains at least 5% Post-Consumer Recycled Fiber. Meets or Exceeds EPA Comprehensive Procurement Guidelines.
- Easy to maintain, refill portion packs designed to simplify loading and save space
- High quality 2-Ply napkin helps reduce waste
- Meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 1% recovered material, with a minimum of 5% post -consumer material. GreenSeal.org.
- Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
- Product is compostable in commercial composting facilities, such facilities may not exist in your area
Specifications
- Collection:
- Pro™ Dixie Ultra®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 9-17/20 in
- Package Quantity:
- Case of 24
- Product Type:
- Dispenser
- Width:
- 6-1/2 in