DESCRIPTION

  • Coreless double roll tissue dispenser
  • Dispenses up to 3000 sheets of 2 ply tissue
  • Holds up to two 5-3/4" diameter Compact® coreless rolls (sold separately)
  • Locking dispenser prevents pilferage
  • Locking, side-by-side dispensing system
  • Transfer paddle prevents access to new roll before current roll is empty

Georgia-Pacific Compact® Side-By-Side Double Roll Bathroom Tissue Dispenser

G56784

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Compact®
Color Finish
Translucent Smoke
Color Finish Category
Greys
Depth
6-3/4 in
Height
7-1/8 in
Installation Type
Wall Mount
Material
Plastic
Material Type
ABS
Width
10-1/8 in

Starting at
$20.5
EACH
  • QUANTITY