C Fold Paper Towel, 12 Packs Per Case, 120 Sheets Per Pack

You last purchased this on
 
Georgia-Pacific

Signature® C Fold Paper Towel, 12 Packs Per Case, 120 Sheets Per Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

Signature® C Fold Paper Towel, 12 Packs Per Case, 120 Sheets Per Pack

  • Fast #
  • Part #G23000
  • Item #5053041
  • Manufacturer Part #23000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Select Pacific Blue® C-Fold towels meet Green Seal™ Standard GS-1 and are engineered to meet or exceed EPA Comprehensive Procurement Guidelines for Recycled Fiber
  • Available in premium paper or budget-friendly format
  • Individually folded (not interfolded) towel with flaps folded down into a ‘C’ shape
  • A budget-friendly, quality choice for government and public facilities, office buildings, foodservice and lodging
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-3034, ASTM F-679
Application:
Sewer
Clean Bagged:
No
Collection:
Signature®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
FM Approved:
No
FSC Certified:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Green Seal Certified:
No
Height:
10-7/8 in
Length:
12-7/10 in
Material:
Paper
Material Type:
PVC
NSF Certified:
No
Package Quantity:
Case of 12
Product Type:
C-Fold Towel
Schedule Class:
SDR 35
Weight:
15.400 lb
Width:
10-1/10 in