Soap and Sanitizer Dispenser (1 Pack) in Brushed Stainless

Part #G53060  |  Item #7489802  |  Manufacturer Part #53060

$61.50 EACH

Color/Finish: Brushed Stainless

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hygienic: Sealed refills help reduce the risk of contamination, making them more hygienic than open or bulk containers.
  • Easy to Maintain: High-capacity refill and easy-load design (one hand, a few seconds) reduce the time and effort required for refilling. The large dispenser window allows for quick maintenance checks.
  • Inventory Efficiency: The same dispenser can be used for soap, sanitizer or hair and body wash.
  • Waste Reduction: Convenient, adjustable portion-control helps prevent waste. The dispenser is designed to ensure 99% of the foam product is emptied before replacement is needed.
  • Durable: Built to handle heavy usage and backed by a 5 year warranty.
  • Part of a Family: Available in black, white or brushed stainless, and coordinates with Pacific Blue UltraTM towel dispensers.
  • EcoSmart™: Refill bottles are 1% recyclable and contain 25% post-consumer content.
  • ADA Compliant: Meets ADA guidelines by requiring less than 5 lbs. of push force.
  • Custom Options: Custom printing is available to promote your business.
  • EcoSmartTM: Green Seal and EPA/Safer Choice refill options available.

ADA Compliant

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Color Finish: Brushed Stainless

Color Finish Category: Stainless Steel

Depth: 6-19/100 in

GSA Approved: No

Height: 5-63/1000 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 11-5/8 in

Material: Plastic

NSF Certified: No

Package Quantity: Pack of 1

UL Listed: No

Weight: 1.950

Width: 6-63/1000 in