1000 ft. Recycle Hard Roll Towel
SofPull® 1000 ft. Recycle Hard Roll Towel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to be dispensed as 11 inch towels
- White sheet is absorbent and soft
- Rolls are 7" x 1000'
- EcoLogo™ Certified
- Made from 100% recycled fiber that meets EPA guidelines
Specifications
- CARB OTC LEED Compliant:
- Yes
- Collection:
- SofPull®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-4/5 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 1000 ft
- Material:
- Fiber
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 7 in