• Cart

DESCRIPTION

  • Dispenses regular capacity 32 sheet rolls ideal for steady traffic areas and extended service intervals
  • Durable construction to maintain aesthetics
  • Easy to load, self-threading design
  • Innovative low paper indicator triggers at approximately 5 sheets to ensure timely refills
  • One-at-a-time dispensing minimizes waste
  • Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
  • Touchless dispensing minimizes the risk of cross contamination

Georgia-Pacific SofPull® Center Pull Dispenser in Translucent Smoke

G58204

Color Finish

Smoke

SPECIFICATIONS

ADA Compliant
Yes
Collection
SofPull®
Color Finish
Smoke
Color Finish Category
Blacks
Depth
8-7/10 in
Height
9-3/8 in
Length
12-63/1000 in
Material
Plastic
Weight
2.750
Width
9-563/1000 in

$16.0
EACH

(Pricing is for Smoke)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment