DESCRIPTION

  • Touchless dispensing minimizes the risk of cross contamination
  • Soft, absorbent towel dries hands quickly or wipes up large spills and tough messes
  • One-at-a-time dispensing minimizes waste
  • Dispenses high capacity 56 sheet rolls ideal for higher traffic areas and extended service intervals
  • Innovative low paper indicator triggers at approximately 5 sheets to ensure timely refills
  • Easy to load, self-threading design
  • Durable construction to maintain aesthetics

Georgia-Pacific SofPull® High Capacity Center Pull Dispenser in Translucent Smoke

G58201

Manufacturer Part #: 58201

Color/Finish

Translucent Smoke

SPECIFICATIONS

ADA Compliant
Yes
Collection
SofPull®
Depth
10 in
Height
11 in
Type
G58201
Weight
3.000
Width
11-313/1000 in

Print