Geos SN 1 60W DBL LOOP HAL SCONCE *GEOS
Part #E20378011 | Item #4244067 | Manufacturer Part #20378-011
Type:
JG61-32H-16W-LH-PGHow to get it:
Product Details
- The Geos wall sconce has opal glass cylinder shades on a metal back plate with halogen lighting.
Specifications
Bulb Type: Halogen
Collection: Geos
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Depth: 5-1/2 in
Dimmable: Yes
Height: 5-1/4 in
Indoor Outdoor: Indoor
Light Bulb Base Type: G9 Double Loop
Light Bulb Shape Code: G9
Lighting Style: Traditional
Number Of Lights: 1
Type: JG61-32H-16W-LH-PG
UL Listed: Yes
Volts: 120V
Watts: 60