14 in. 35W GU10 Lantern in Dorian Bronze
Geox 14 in. 35W GU10 Lantern in Dorian Bronze
Frequently Purchased Together
Product Details
- Dorian Bronze
- Brushed aluminum center
- Geox
- ADA compliant
- Extension: 3"
- Aluminum construction
- Dimensions: 6"W x 14" H
- Requires two 35W GU10 halogen base bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Geox
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dorian Bronze™
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 14 in
- Length:
- 3 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 6 in