Gerber Plumbing 1-1/2 in. 20 ga Brass Pop-Up Waste and Overflow Drain with Shoe G41806

DESCRIPTION

  • Cast brass pop-up and shoe plug
  • Extra long plunger stroke
  • Fit-all drain in shoe
  • Fits most tubs 14" to 16" high
  • Heavy duty cast red brass head, tee and shoe
  • Heavy duty, highly polished face plate
  • Patented adjustable self-retaining rubber head gasket
  • Patented pre-adjusted linkage

Gerber Plumbing 1-1/2 in. 20 ga Brass Pop-Up Waste and Overflow Drain with Shoe

G41806

Color Finish

 

SPECIFICATIONS

CSA Certified
CSA B125.93
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Gauge
20
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS