DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.28 gpf
  • Material: Vitreous china
  • Rough-in size: 10"
  • Seat not included

Gerber Plumbing Avalanche™ Elongated Toilet Bowl

GHE21862

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Gerber Plumbing GHE28895WH Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Avalanche™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15-1/4 in
Toilet Bowl Length
27-3/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-3/8 in
Toilet Rough-In
10 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY