DESCRIPTION

Gerber Plumbing Logan Square™ 1.28 gpf Toilet Tank

GHE28530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Logan Square™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
IAPMO Listed
Yes
Length
9-1/8 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
18-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY