DESCRIPTION

  • Color matched tank lever
  • Dual-fed siphon jet
  • Flow rate: 1.28 gpf
  • Material: Vitreous china

Gerber Plumbing Maxwell® 1.28 gpf Toilet Tank

G28990

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Maxwell®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
13-1/8 in
IAPMO Listed
Yes
Length
8-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Siphon Jet
WaterSense Labeled
No
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS